Zoro Homepage

Caster, Maintenance-Free, 6x2, 38NX06228SFBK

  • Mfr # 38NX06228SFBK

  • Zoro # G815489950


product price: $478.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX06228SFBK
Zoro #
G815489950
UPC #
-
Country of Origin
United States

Description

Albion Casters, 6'' x 2'' USA Ergonomic Brake Caster with HD Nylon Wheel and 6.25'' x 4.5'' Plate, 38NX06228SFBK Key Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: Heavy-Duty HD Nylon Wheel Model Number: 38NX06228SFBK Load Capacity: Engineered for high load capacity with ergonomic braking The Albion Casters 6'' x 2'' USA Ergonomic Brake Caster with HD Nylon Wheel is designed to provide superior performance and durability for industrial applications. With its robust 6.25'' x 4.5'' plate and heavy-duty nylon wheel, this caster ensures smooth mobility and long-lasting use, even in demanding environments. The ergonomic brake system offers precise control and enhanced safety, making it ideal for scenarios where stability and load control are critical. Manufactured with top-quality materials, this caster is built to withstand heavy loads while minimizing operational strain, ensuring both efficiency and safety in your operations. Optimize Your Equipment with Reliable Mobility Upgrade your industrial mobility solutions with the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. Experience the perfect combination of strength, durability, and safety with this high-performance caster. Trust in Albion Casters for superior quality and exceptional value in every roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.