Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 6x2, 38NX06228STO

  • Mfr # 38NX06228STO

  • Zoro # G215490228


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX06228STO
Zoro #
G215490228
UPC #
-
Country of Origin
United States

Description

Albion Casters, 6'' x 2'' USA Ergonomic Swivel Caster with HD Nylon Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38NX06228STO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: Heavy-Duty Nylon Wheel with Toe Guard Model Number: 38NX06228STO Load Capacity: Designed for maximum performance in demanding industrial environments Upgrade your industrial mobility solutions with the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster, engineered for optimal performance in the most demanding environments. Featuring a Heavy-Duty HD Nylon Wheel, this caster offers exceptional durability, allowing for smooth and efficient movement across various surfaces. The added Toe Guard enhances safety by preventing accidental foot injuries, making it ideal for workplaces with high traffic. The robust 6.25'' x 4.5'' plate ensures secure attachment, providing stability and reliability under heavy loads. Albion's ergonomic design minimizes strain on operators, enhancing productivity while reducing the risk of injuries. The high-quality materials and precise engineering of the 38NX06228STO model make it a trusted choice for industries that prioritize both safety and efficiency. With its craftsmanship, this caster is built to withstand the rigors of industrial use, ensuring long-lasting performance. Enhance Your Industrial Efficiency Invest in the Albion Casters 6'' x 2'' Ergonomic Swivel Caster to improve your equipment's mobility and ensure a safer, more productive workplace. Experience the reliability and performance of this high-quality caster, designed to meet the rigorous demands of industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.