Zoro Homepage

Caster, Maintenance-Free, 6x2, 38PF06228S

  • Mfr # 38PF06228S

  • Zoro # G215490150


product price: $369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF06228S
Zoro #
G215490150
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster with HD Poly-on-Iron Wheel and 6.25'' x 4.5'' Plate, 38PF06228S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: High-Density Poly-on-Iron Wheel Model Number: 38PF06228S Load Capacity: Engineered for high durability and smooth maneuverability Discover superior mobility with the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster. Crafted for high performance, this caster features a robust HD Poly-on-Iron wheel that combines durability with smooth operation. The ergonomic swivel design allows for exceptional maneuverability in tight spaces, making it ideal for various industrial and commercial applications. The 6.25'' x 4.5'' plate ensures a secure fit, while the high-density material offers excellent shock absorption and wear resistance. Whether you need reliable movement for heavy-duty equipment or enhanced ease of use in dynamic environments, this caster delivers outstanding performance and longevity. Elevate Your Equipments Efficiency Today! Enhance your operational efficiency and ensure smooth, reliable performance with the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster. Order now and experience the difference in quality and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.