Caster, Maintenance-Free, 8x2, 28AN08228R01TO

  • Mfr # 28AN08228R01TO

  • Zoro # G215490181


product price: $347.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228R01TO
Zoro #
G215490181
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Rigid Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN08228R01TO Top-Quality & High Performance | Maintenance-Free and Product Overview Brand: Albion Casters SKU: 28AN08228R01TO Size: 8'' x 2'' Type: Rigid Caster Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Ergonomic, Floor Protective, Toe Guard Load Capacity: 1500 lb Overall Height: 9.5 in Mounting Plate: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Rigid Caster with MAX Efficiency Orange Wheel combines durability and superior performance with ergonomic design. , this rigid caster is engineered to withstand heavy loads of up to 1500 lbs while offering exceptional floor protection and ease of movement. Its maintenance-free feature ensures long-lasting reliability, while the integrated toe guard adds an extra layer of safety. The casters advanced design enhances operational efficiency and minimizes maintenance needs, making it an ideal choice for demanding industrial and commercial environments. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and help you select the best caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.