Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AN08228RTO

  • Mfr # 28AN08228RTO

  • Zoro # G615490217


product price: $347.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228RTO
Zoro #
G615490217
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Rigid Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN08228RTO Exceptional Durability & Ergonomic Design | Maintenance-Free with Advanced Features Product Overview Brand: Albion Casters SKU: 28AN08228RTO Size: 8'' x 2'' Type: Rigid Caster Material: MAX Efficiency Orange Wheel Features: Maintenance-Free, Toe Guard Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Rigid Caster with MAX Efficiency Orange Wheel offers unparalleled durability and ergonomic design. Engineered for maintenance-free operation, this caster features a robust toe guard to enhance safety and longevity. The 8'' x 2'' size provides smooth maneuverability, while its impressive load capacity of 1500 lb ensures reliable performance even under heavy loads. With a user-friendly design and advanced wheel technology, it delivers exceptional floor protection and operational efficiency, making it a prime choice for demanding industrial and commercial settings. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you find the ideal caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.