Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AN08228SLTO

  • Mfr # 28AN08228SLTO

  • Zoro # G415489992


product price: $382.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228SLTO
Zoro #
G415489992
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN08228SLTO Premium Features & Superior Design | Maintenance-Free and Ergonomic Product Overview Brand: Albion Casters SKU: 28AN08228SLTO Size: 8'' x 2'' Type: Swivel Caster Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Ergonomic Design, Toe Guard Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' Plate The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Swivel Caster with MAX Efficiency Orange Wheel and Toe Guard is designed for optimal performance and durability. Featuring a maintenance-free construction, this caster provides superior floor protection and a high load capacity of 1500 lb, ensuring reliable operation for heavy-duty applications. The ergonomic design, combined with the advanced MAX Efficiency wheel technology, offers smooth maneuverability and reduced effort during use. The integrated toe guard adds an extra layer of safety, preventing accidental contact and damage. Ideal for industrial and commercial settings, this caster delivers exceptional value and performance. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any questions or to help you choose the best caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.