Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28AN08228STO

  • Mfr # 28AN08228STO

  • Zoro # G515489977


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN08228STO
Zoro #
G515489977
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Swivel Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN08228STO Superior Performance & Protection | Maintenance-Free with Enhanced Safety Features Product Overview Brand: Albion Casters SKU: 28AN08228STO Size: 8'' x 2'' Type: Swivel Caster Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Ergonomic Design, Toe Guard Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Swivel Caster with MAX Efficiency Orange Wheel and Toe Guard is engineered for optimal performance and safety. Designed for demanding industrial and commercial environments, this caster features a robust ergonomic design that minimizes maintenance while maximizing durability. With a load capacity of 1500 lb and a 4'' x 4.5'' top plate for secure mounting, it ensures reliable operation and floor protection. The included toe guard enhances safety by preventing accidental impacts, making this caster an excellent choice for high-traffic areas requiring reliable and long-lasting equipment. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and to help you select the ideal caster for your application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.