Zoro Homepage

Caster, Maintenance-Free, 8x2, 28AX08228S01FBKTO

  • Mfr # 28AX08228S01FBKTO

  • Zoro # G015490077


product price: $528.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228S01FBKTO
Zoro #
G015490077
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free USA Ergonomic Brake Caster with MAX Efficiency Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AX08228S01FBKTO Optimal Performance & Enhanced Safety | Maintenance-Free & Ergonomic Design Product Overview Brand: Albion Casters SKU: 28AX08228S01FBKTO Size: 8'' x 2'' Type: Ergonomic Brake Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 1500 lb Mount Height: 9.5 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Brake Caster with MAX Efficiency Wheel and Toe Guard is engineered for superior performance and safety. This caster features a maintenance-free design, ensuring long-lasting durability and minimal upkeep. The ergonomic design, including the integrated toe guard, enhances user safety and ease of use, while the 4'' x 4.5'' plate provides secure mounting. With a robust load capacity of 1500 lb and a 9.5'' overall height, it is ideal for heavy-duty applications. this caster offers reliable, high-performance solutions for industrial and commercial settings. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist you with any questions or help you find the right caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.