Zoro Homepage

Caster, Maintenance-Free, 8x2, 28AX08228SL

  • Mfr # 28AX08228SL

  • Zoro # G515490188


product price: $420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228SL
Zoro #
G515490188
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with MAX Efficiency Wheel, Swivel Lock, and 4'' x 4.5'' Plate, 28AX08228SL Superior Performance & Ergonomic Design | Maintenance-Free & Highly Efficient Product Overview Brand: Albion Casters SKU: 28AX08228SL Size: 8'' x 2'' Type: Ergonomic Swivel Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Swivel Lock Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' Plate The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Swivel Caster with MAX Efficiency Wheel is engineered for high performance and reliability. This caster features a swivel lock for enhanced control and stability, making it ideal for dynamic and heavy-duty applications. With its maintenance-free design, it reduces upkeep while providing smooth, efficient movement under substantial loads up to 1500 lb. The ergonomic design ensures ease of use, while the 4'' x 4.5'' plate allows for secure mounting. Proudly this caster delivers durability and performance for a variety of industrial and commercial needs. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you find the best caster solution for your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.