Zoro Homepage

Caster, Maintenance-Free, 8x2, 28AX08228SLFBK

  • Mfr # 28AX08228SLFBK

  • Zoro # G015490206


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX08228SLFBK
Zoro #
G015490206
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel, Swivel Lock, and 4'' x 4.5'' Plate, 28AX08228SLFBK Optimal Performance & Secure Operation | Maintenance-Free and Ergonomically Designed Product Overview Brand: Albion Casters SKU: 28AX08228SLFBK Size: 8'' x 2'' Type: Ergonomic Brake Caster Material: MAX Efficiency Wheel Features: Maintenance-Free, Swivel Lock Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Brake Caster with MAX Efficiency Wheel combines durability and ease of use with superior braking performance. Engineered for high efficiency and low maintenance, this caster features a swivel lock mechanism to ensure secure operation and enhanced stability. With its 1500 lb load capacity and 4'' x 4.5'' top plate, it provides reliable support and smooth movement across various surfaces. Ideal for industrial and commercial settings, this caster is to meet rigorous quality standards, offering long-lasting performance and floor protection. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and provide the best caster solutions tailored to your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.