Zoro Homepage

Caster, Maintenance-Free, 8x2, 28DT08228R01

  • Mfr # 28DT08228R01

  • Zoro # G015489965


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28DT08228R01
Zoro #
G015489965
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Rigid Caster 9.5'' OAH with Nylon Wheel, and 4'' x 4.5'' Plate, 28DT08228R01 Unmatched Durability & Ergonomic Design | Maintenance-Free with High Load Capacity Product Overview Brand: Albion Casters SKU: 28DT08228R01 Size: 8'' x 2'' Type: Rigid Caster Material: Nylon Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1400 lb Mount Height: 9.5 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Rigid Caster with Nylon Wheel and a 4'' x 4.5'' Plate delivers exceptional performance and reliability. Designed with an ergonomic focus, this caster supports heavy loads while offering a smooth and maintenance-free operation. With its robust construction and 9.5'' overall height, it is ideal for use in demanding industrial and commercial environments. Experience superior durability and effortless maneuverability with this high-quality caster, crafted to meet the highest standards of performance and ease of use. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries or support needs, ensuring you receive the best caster solution for your requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.