
Caster, Maintenance-Free, 8x2, 28PF08228S01FBK
Mfr # 28PF08228S01FBK
Zoro # G115490052
product price: $461.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28PF08228S01FBK
Zoro #
G115490052
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with HD Poly on Iron Wheel and 4'' x 4.5'' Plate, 28PF08228S01FBK Superior Performance & Durability | Maintenance-Free, Ergonomic Design Product Overview Brand: Albion Casters SKU: 28PF08228S01FBK Size: 8'' x 2'' Type: Ergonomic Brake Caster Material: HD Poly on Iron Wheel Feature: Maintenance-Free, Load Capacity: 1500 lb Mount Height: 9.5 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Brake Caster with HD Poly on Iron Wheel is designed to offer exceptional performance and reliability in demanding environments. Featuring a robust ergonomic brake system and a durable HD poly wheel, this caster ensures superior floor protection and smooth operation. Its maintenance-free design and high load capacity of 1500 lb make it ideal for industrial and commercial applications. This caster combines quality with advanced technology to enhance maneuverability and efficiency while minimizing maintenance needs. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and ensure you find the best caster solution for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.