Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28PF08228S01FBKTO

  • Mfr # 28PF08228S01FBKTO

  • Zoro # G615490163


product price: $563.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228S01FBKTO
Zoro #
G615490163
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with HD Poly on Iron Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28PF08228S01FBKTO Exceptional Durability & Ergonomic Design | Maintenance-Free for Hassle-Free Operation Product Overview Brand: Albion Casters SKU: 28PF08228S01FBKTO Size: 8'' x 2'' Type: Brake Caster Material: HD Poly on Iron Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 1500 lb Mount Height: 9.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance Free Brake Caster with HD Poly on Iron Wheel is engineered for exceptional performance and durability. This caster features a maintenance-free design, ensuring a hassle-free operation while providing superior protection with its integrated toe guard. The ergonomic design and robust construction support a substantial load capacity of 1500 lb, making it suitable for demanding industrial and commercial environments. Its 4'' x 4.5'' plate ensures secure mounting, and the casters 9.5'' overall height enhances maneuverability. Perfect for applications requiring both strength and ease of use, this caster delivers reliable performance and longevity. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you select the ideal caster solution for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.