Zoro Homepage

Caster, Maintenance-Free, 8x2, 28PF08228SFBK

  • Mfr # 28PF08228SFBK

  • Zoro # G715490131


product price: $461.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228SFBK
Zoro #
G715490131
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with HD Poly on Iron Wheel and 4'' x 4.5'' Plate, 28PF08228SFBK Superior Quality & Enhanced Safety | Maintenance-Free & Highly Durable Product Overview Brand: Albion Casters SKU: 28PF08228SFBK Size: 8'' x 2'' Type: Ergonomic Brake Caster Material: HD Poly on Iron Wheel Feature: Maintenance-Free, Floor Protective Load Capacity: 1500 lb Mount Height: 10.13 in Plate Size: 4'' x 4.5'' The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Brake Caster with HD Poly on Iron Wheel offers unmatched durability and performance. Engineered for exceptional floor protection and ease of use, this caster features a robust HD poly wheel mounted on iron for enhanced strength and load-bearing capacity of up to 1500 lbs. Its ergonomic design ensures smooth maneuverability while minimizing maintenance needs. Ideal for heavy-duty applications, this caster assures reliable operation and longevity. The 10.13'' overall height and 4'' x 4.5'' plate facilitate secure installation and stable support, making it a prime choice for industrial and commercial settings. Exceptional Customer Support Our dedicated team is here to assist you Monday through Friday, 8 am, 5 pm. Reach out for expert guidance and support in selecting the right caster solution to meet your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.