Zoro Homepage

Caster, Maintenance-Free, 8x2, 28PF08228STO

  • Mfr # 28PF08228STO

  • Zoro # G215490013


product price: $375.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF08228STO
Zoro #
G215490013
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with HD Poly on Iron Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28PF08228STO Superior Quality & Design | Maintenance-Free and Ergonomic Product Overview Brand: Albion Casters SKU: 28PF08228STO Size: 8'' x 2'' Type: Swivel Caster Material: HD Poly on Iron Wheel Features: Maintenance-Free, Ergonomic, Toe Guard Load Capacity: 1500 lb Mount Height: 10.13 in Fastening: 4'' x 4.5'' top plate The Albion Casters 8'' x 2'' Maintenance-Free Ergonomic Swivel Caster with HD Poly on Iron Wheel combines durability with advanced design to offer exceptional performance in various applications. Featuring a toe guard and maintenance-free construction, this caster ensures smooth operation and floor protection, making it ideal for industrial and commercial settings. With a robust load capacity of 1500 lb and a convenient 4'' x 4.5'' top plate, this caster delivers reliable service and ease of use. Its ergonomic design enhances maneuverability and minimizes maintenance, making it a superior choice for demanding environments. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and provide tailored solutions to meet your caster needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.