Zoro Homepage

Caster, Maintenance-Free, 8x2, 28XR08228R

  • Mfr # 28XR08228R

  • Zoro # G715490087


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228R
Zoro #
G715490087
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster with Performance Rubber Donut Wheel and 4'' x 4.5'' Plate, 28XR08228R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Ergonomic Caster Material: Performance Rubber Donut Wheel Model Number: 28XR08228R Design: Ergonomic for reduced strain and enhanced maneuverability Load Capacity: Optimized for high performance and durability Upgrade your equipment's mobility with the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster. Featuring a Performance Rubber Donut Wheel, this caster is designed to provide exceptional comfort and ease of movement, reducing strain during use. The robust 4'' x 4.5'' plate ensures secure attachment, while the ergonomic design enhances maneuverability and minimizes user fatigue. Perfect for industrial settings where performance and durability are critical, this caster combines high-load capacity with smooth, reliable operation. Enhance Your Mobility Today Experience superior ergonomics and reliable performance with the Albion Casters 8'' x 2'' Rigid Caster. Ideal for reducing user strain and improving equipment maneuverability, this caster is a perfect addition to any high-performance setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.