Caster, Maintenance-Free, 8x2, 28XR08228RTO

  • Mfr # 28XR08228RTO

  • Zoro # G915489942


product price:  $272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28XR08228RTO
Zoro #
G915489942
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster with Performance Rubber Donut Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28XR08228RTOProduct FeaturesWheel Diameter: 8 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Rigid Caster with Performance Rubber Donut WheelMaterial: USA Performance Rubber with Toe GuardModel Number: 28XR08228RTOSpecial Features: Ergonomic design, Toe Guard for safetyLoad Capacity: Engineered for heavy-duty applications Upgrade your equipment with the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster. This caster combines durability and comfort with its Performance Rubber Donut Wheel and innovative Toe Guard. Designed for high-load environments, it features a robust 4'' x 4.5'' plate and an ergonomic design that minimizes strain and maximizes efficiency. The Performance Rubber wheel ensures smooth, quiet operation, even on rough surfaces, while the Toe Guard enhances safety by protecting against accidental contact. Perfect for industrial and commercial applications where reliability and ease of movement are crucial.Enhance Your Equipment's Performance Optimize your mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster. Experience the benefits of superior performance, ergonomic design, and added safety features. Perfect for heavy-duty use, this caster delivers exceptional reliability and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.