Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28XR08228S

  • Mfr # 28XR08228S

  • Zoro # G515490119


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228S
Zoro #
G515490119
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster with Performance Rubber Donut Wheel and 4'' x 4.5'' Plate, 28XR08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: Performance Rubber Donut Wheel Model Number: 28XR08228S Features: Ergonomic design for ease of movement, superior shock absorption, and smooth operation Discover exceptional maneuverability and comfort with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Featuring a high-quality Performance Rubber Donut Wheel, this caster is designed to offer superior shock absorption and smooth movement, making it ideal for industrial and commercial applications. The 4'' x 4.5'' plate ensures robust support and stability, while the ergonomic swivel design enhances ease of handling and reduces operator fatigue. Built to withstand heavy loads and frequent use, this caster combines durability with a user-friendly design. Perfect for equipment requiring reliable performance and reduced noise, the Albion Casters Ergonomic Swivel Caster is your solution for improved mobility and efficiency. Enhance Your Equipment's Mobility Upgrade your industrial or commercial setup with the Albion Casters 8'' x 2'' Ergonomic Swivel Caster. Benefit from its superior shock absorption, ergonomic design, and durable construction for a smoother, more efficient operation. Contact us today to learn more or make your purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.