
Caster, Maintenance-Free, 8x2, 28XR08228S01LTO
Mfr # 28XR08228S01LTO
Zoro # G715489975
product price:Â $441.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28XR08228S01LTO
Zoro #
G715489975
UPC #
-
Country of Origin
United States
Description
Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with Performance Rubber Donut Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28XR08228S01LTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Swivel Caster with Swivel Lock Material: Performance Rubber Donut Wheel with Toe Guard Model Number: 28XR08228S01LTO Special Features: Toe Guard, Swivel Lock for enhanced safety and maneuverability Elevate your mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Designed for maximum performance and user comfort, this caster features a robust Performance Rubber Donut Wheel that ensures smooth and stable movement. With an overall height of 9.5 inches and a 4'' x 4.5'' plate, it is engineered for heavy-duty use in industrial environments. The built-in toe guard provides additional safety, while the swivel lock feature allows for precise control and enhanced maneuverability. Ideal for applications requiring ergonomic design and durability, this caster is perfect for optimizing equipment performance and ensuring ease of use. Enhance Your Equipment's Mobility Discover the perfect blend of durability and ergonomic design with the Albion Casters 8'' x 2'' Swivel Caster. Optimize your industrial equipment's performance with our high-quality Performance Rubber Donut Wheel and advanced features like the toe guard and swivel lock. Experience superior movement control and safety in every application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.