Caster, Maintenance-Free, 8x2, 28XR08228SFBKTO

  • Mfr # 28XR08228SFBKTO

  • Zoro # G115490229


product price:  $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228SFBKTO
Zoro #
G115490229
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel, Toe Guard, and 4'' x 4-1/2'' Top Plate, 28XR08228SFBKTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Ergonomic Brake Caster with Toe Guard Material: Performance Rubber Donut Wheel Model Number: 28XR08228SFBKTO Application: Ideal for heavy-duty industrial use requiring safety and high maneuverability The Albion Casters 8'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel and Toe Guard is designed to enhance both safety and efficiency in industrial settings. This premium caster features a durable 4'' x 4-1/2'' top plate, ensuring a secure fit to your equipment. The ergonomic brake system provides reliable stopping power, while the Performance Rubber Donut Wheel delivers a smooth and quiet operation across various surfaces. The addition of a Toe Guard ensures maximum protection, reducing the risk of workplace injuries. Engineered for high-performance, this caster is perfect for applications that demand both strength and precision. Whether you're navigating tight spaces or transporting heavy loads, the Albion Casters 28XR08228SFBKTO offers unparalleled reliability and ease of use. Its quality assures longevity, making it a smart investment for any industrial operation. Enhance Your Industrial Safety and Efficiency Upgrade your equipment with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Experience the perfect blend of safety, durability, and smooth operation with the Performance Rubber Donut Wheel and Toe Guard. Ensure your industrial operations run smoothly with this high-quality, caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.