Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 28XR08228SL

  • Mfr # 28XR08228SL

  • Zoro # G915490177


product price: $343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR08228SL
Zoro #
G915490177
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster with Performance Rubber Donut Wheel and Swivel Lock and 4'' x 4.5'' Plate, 28XR08228SL Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: Performance Rubber Donut Wheel Swivel Lock: Yes, includes swivel lock for added stability Model Number: 28XR08228SL Manufactured in: USA Load Capacity: Suitable for heavy-duty use with enhanced maneuverability Discover the ultimate in mobility and control with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Designed for high performance, this caster features a durable Performance Rubber Donut Wheel that ensures a smooth and quiet ride while effectively absorbing shocks. The ergonomic swivel design allows for effortless maneuverability, and the included swivel lock enhances stability and control, making it ideal for industrial applications. The robust 4'' x 4.5'' plate ensures secure mounting and support for heavy loads. this caster combines exceptional build quality with advanced functionality. Enhance Your Equipments Mobility Upgrade your industrial equipment with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Experience unmatched performance, stability, and durability with our Performance Rubber Donut Wheel and precision-engineered swivel lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.