Zoro Homepage

Caster, Maintenance-Free, 8x2, 38AN08228S

  • Mfr # 38AN08228S

  • Zoro # G315490081


product price: $420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228S
Zoro #
G315490081
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster with MAX-Efficiency Orange Wheel and 6.25'' x 4.5'' Plate, 38AN08228S Key Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: MAX-Efficiency Orange Wheel with Heavy-Duty Plate Model Number: 38AN08228S Load Capacity: High-efficiency design for optimal performance and durability Discover the ultimate in caster technology with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Featuring a vibrant MAX-Efficiency Orange Wheel, this caster is engineered to provide exceptional maneuverability and durability. The 6.25'' x 4.5'' plate ensures robust support, making it ideal for heavy-duty applications. Designed with ergonomics in mind, the swivel function enhances ease of movement while minimizing strain on equipment and users. The high-quality materials used in the construction assures a smooth, reliable performance, even under rigorous conditions. Perfect for both industrial and commercial environments, this caster offers superior efficiency and reliability. Why Choose Albion Casters? Albion Casters are renowned for their commitment to quality and innovation. By choosing our 8'' x 2'' Ergonomic Swivel Caster, you're investing in a product that combines advanced technology with unparalleled durability. Enhance your equipment's functionality and performance with a caster designed to meet the highest standards of efficiency and user comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.