Caster, Maintenance-Free, 8x2, 38AN08228S01LTO

  • Mfr # 38AN08228S01LTO

  • Zoro # G215490037


product price: $588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228S01LTO
Zoro #
G215490037
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with MAX-Efficiency Orange Wheel, Toe Guard, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AN08228S01LTO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster with MAX-Efficiency Orange Wheel Special Features: Toe Guard, Swivel Lock Material: High-quality components designed for maximum durability and performance Model Number: 38AN08228S01LTO Discover unparalleled mobility and safety with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Engineered for superior performance, this caster features a MAX-Efficiency Orange Wheel that provides exceptional grip and durability. The 9.5-inch overall height ensures optimal clearance, while the 6.25'' x 4.5'' plate offers stability. Designed with a Toe Guard for enhanced protection and a Swivel Lock for secure positioning, this caster is ideal for industrial and commercial applications requiring reliable, smooth movement. With its ergonomic design and high-quality materials, the Albion Casters Swivel Caster ensures ease of use and long-lasting performance. Order Now and Experience Superior Mobility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.