Zoro Homepage

Caster, Maintenance-Free, 8x2, 38AX08228S01LFBK

  • Mfr # 38AX08228S01LFBK

  • Zoro # G115489988


product price: $528.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX08228S01LFBK
Zoro #
G115489988
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' USA Ergonomic Brake Caster 9.5'' OAH with MAX-Efficiency Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38AX08228S01LFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster with Swivel Lock Material: MAX-Efficiency Wheel with high-performance design Model Number: 38AX08228S01LFBK Features: Advanced shock absorption, ergonomic brake mechanism, smooth swivel action Elevate your mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster. Designed for exceptional performance and durability, this caster is equipped with a 9.5'' overall height and a robust 6.25'' x 4.5'' plate for superior load-bearing capacity. The MAX-Efficiency Wheel ensures a smooth and efficient ride, even under heavy loads, while the ergonomic brake system provides secure and reliable stopping power. The swivel lock feature enhances stability, making it ideal for industrial and commercial applications where maneuverability and control are crucial. Invest in the Albion Casters Caster for enhanced performance and long-lasting reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.