Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38NX08228S01

  • Mfr # 38NX08228S01

  • Zoro # G115490120


product price: $420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228S01
Zoro #
G115490120
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster 9.5'' OAH with HD Nylon Wheel and 6.25'' x 4.5'' Plate, 38NX08228S01 Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Overall Height OAH: 9.5 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: HD Nylon Wheel Model Number: 38NX08228S01 Load Capacity: Engineered for heavy-duty performance Discover superior mobility solutions with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster, designed for optimal performance in demanding industrial settings. Featuring a heavy-duty HD Nylon Wheel, this caster ensures smooth movement while offering exceptional durability and wear resistance. With a 9.5'' overall height OAH and a sturdy 6.25'' x 4.5'' mounting plate, this caster is ideal for heavy load applications requiring both strength and maneuverability. The ergonomic design minimizes user strain during operation, making it perfect for environments where frequent caster movement is necessary. Albion Casters precision-engineered swivel mechanism enhances mobility, providing effortless steering and reduced push/pull forces even when handling heavy loads. Upgrade Your Equipment Today Enhance your operational efficiency with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Experience a smoother ride, increased durability, and ergonomic advantages, all backed by Albion's reputation for quality craftsmanship and innovation. Perfect for industrial applications that demand high-performance mobility solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.