Zoro Homepage

Caster, Maintenance-Free, 8x2, 38PF08228SFBK

  • Mfr # 38PF08228SFBK

  • Zoro # G815490086


product price: $512.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228SFBK
Zoro #
G815490086
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Brake Caster with HD Poly-on-Iron Wheel and 6.25'' x 4.5'' Plate, 38PF08228SFBK Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Brake Caster Material: HD Poly-on-Iron Wheel for enhanced durability Model Number: 38PF08228SFBK Special Features: USA-engineered ergonomic design with reliable brake mechanism Load Capacity: Built to handle substantial loads with ease Discover the exceptional performance of the Albion Casters 8'' x 2'' USA Ergonomic Brake Caster, designed for superior load handling and ease of use. This caster features a robust HD Poly-on-Iron wheel, ensuring long-lasting durability and resistance to wear and tear. The 6.25'' x 4.5'' plate provides a stable base, while the ergonomic brake mechanism offers enhanced control and safety. Ideal for industrial and commercial applications, this caster supports heavy-duty operations and is engineered to deliver a smooth, reliable performance. Elevate your equipments functionality with the high-quality craftsmanship and innovative design of the Albion Casters 38PF08228SFBK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.