Shop MEDCASTER

4" X 1-1/4" Non-Marking Monotech Swivel Caster, No Brake, Loads Up To 225 lb

  • Mfr # PGE40291WH-MNT63(GG)
  • Zoro # G7808780

product price: 
$
41.59
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 3/8 in
Load Rating
225 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PGE40291WH-MNT63(GG)
Zoro #
G7808780
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 3/8 in
Stem Length
1 1/4 in
Stem Dia.
7/16 in
Wheel Dia.
4 in
Overall Height
5 3/8 in
Caster Stem Size
7/16 in x 1-1/4 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
225 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Series
Genesis
Wheel/Tread Color
Gray
Core Color
Gray
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Frame Finish
Unfinished
Caster Mounting Type
Stem
Swivel Raceway Type
Precision Ball
Operating Temperature Range
-45°F to 180°F
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Wheel/Tread Hardness
65A
Frame Color
Black
Number of Mounting Holes
None
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
85 Shore A
Load Capacity - Maximum
225 lb

Description

Stem Caster, Swivel Caster, 225 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 3/8 in Mounting Height, Ball, 7/16 in x 1-1/4 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.