Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 8x2, 38PF08228STO

  • Mfr # 38PF08228STO

  • Zoro # G815490017


product price: $412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228STO
Zoro #
G815490017
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster with HD Poly-on-Iron Wheel, Toe Guard, and 6.25'' x 4.5'' Plate, 38PF08228STO Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: HD Poly-on-Iron Wheel with Toe Guard Model Number: 38PF08228STO Design: for optimal performance and durability Features: Toe Guard for enhanced safety and protection Experience unparalleled maneuverability and durability with the Albion Casters 8'' x 2'' Ergonomic Swivel Caster. , this caster features a high-density Poly-on-Iron wheel that provides exceptional load-bearing capacity and long-lasting performance. The 6.25'' x 4.5'' plate ensures a secure fit, while the innovative toe guard offers additional safety by protecting both the caster and surrounding surfaces from accidental impacts. Ideal for industrial applications, this caster combines ergonomic design with robust engineering to enhance operational efficiency and safety. Whether for heavy-duty equipment or frequent use, the Albion Casters 38PF08228STO delivers a smooth and reliable performance on various surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.