Zoro Homepage

Caster, Never-FlatWheel, 6x2, 40SZ06227R

  • Mfr # 40SZ06227R

  • Zoro # G815489936


product price: $370.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SZ06227R
Zoro #
G815489936
UPC #
-
Country of Origin
United States

Description

Albion Casters Spring-Loaded 6''x2'' Never-Flat SZ Wheel Rigid Caster with 4''x4.5'' Plate, 40SZ06227R Product Features Wheel Size: 6 inches x 2 inches Type: Spring-Loaded Never-Flat SZ Wheel Plate Size: 4 inches x 4.5 inches Style: Rigid Caster Model Number: 40SZ06227R Load Capacity: Heavy-duty construction for high-impact applications Material: Durable materials designed to withstand harsh conditions The Albion Casters Spring-Loaded 6''x2'' Never-Flat SZ Wheel Rigid Caster, model 40SZ06227R, is engineered for durability and resilience. Featuring a spring-loaded mechanism, this caster provides enhanced shock absorption and maintains stability even in rugged environments. The 6-inch diameter and 2-inch width offer a robust solution for heavy-duty applications, while the never-flat design ensures uninterrupted performance without the need for maintenance. The 4''x4.5'' plate allows for secure mounting, making this caster an ideal choice for industrial carts, machinery, and other equipment requiring reliable mobility and impact resistance. Upgrade Your Equipment with Superior Mobility Experience unparalleled performance and durability with the Albion Casters Spring-Loaded 6''x2'' Never-Flat SZ Wheel Rigid Caster. Perfect for heavy-duty use and challenging environments, this caster is designed to keep your equipment moving smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.