Zoro Homepage

Caster, Never-FlatWheel, 6x2, 40SZ06227S

  • Mfr # 40SZ06227S

  • Zoro # G215489925


product price: $534.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SZ06227S
Zoro #
G215489925
UPC #
-
Country of Origin
United States

Description

Albion Casters Spring-Loaded 6''x2'' Never-Flat SZ Wheel Caster with 4''x4.5'' Plate, 40SZ06227S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Dimensions: 4 inches x 4.5 inches Type: Spring-Loaded Never-Flat SZ Wheel Caster Model Number: 40SZ06227S Features: Durable, maintenance-free, and designed to handle heavy loads without punctures or flats The Albion Casters Spring-Loaded 6''x2'' Never-Flat SZ Wheel Caster, model 40SZ06227S, is engineered for superior performance and reliability. This caster features a robust 6-inch diameter wheel and a durable 2-inch width, ideal for heavy-duty applications. Its spring-loaded design ensures a smooth and stable roll, reducing impact and vibration. The Never-Flat technology means you wont need to worry about flats or punctures, making it a low-maintenance choice for demanding environments. The 4''x4.5'' plate provides a secure mounting base, enhancing stability and support for your equipment. Upgrade Your Equipment with Reliable Mobility Enhance your operational efficiency with the Albion Casters Spring-Loaded Never-Flat Wheel Caster. Designed for durability and ease of use, this caster is the perfect solution for heavy-duty applications where reliability and performance are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.