Caster Wheel, 6"dia, 1,500 lb, Orange
Mfr # AN0622808MAX
Zoro # G908385558
product price: $45.95
/eaKey Features
Wheel/Tread Material
Polyurethane
Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
1,500 lb
Wheel Bearing Type
Precision Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN0622808MAX
Zoro #
G908385558
UPC #
-
Country of Origin
Switzerland
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 7/16 in
For Axle Dia.
1/2 in
Details
Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Load Rating
1,500 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
85 Shore A
Tread Shape
Standard
Core Color
Orange
Non-Marking
Yes
Wheel Core Material
Aluminum
Features
The CG-MAX Wheel was Designed and Formulated to Outperform, Outlast, and Take Customer Efficiency to the MAX. with Best-In-Class Ergonomics and Durability, This Reactive Polyurethane Wheel Tread is Chemically and Mechanically Molded onto a Lightweight Aluminum Wheel Core
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-40 Degrees to 180 Degrees F
Includes Spanner Bushing
Not Included
Load Rating Range
1,000 to 2,999 lb
Compatible with Series
Universal
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Model Number
28AN06228R, 28AN06228S, 28AN06228SFBK, 38AN06228R, 38AN06228S, 38AN06228SFBK
Description
Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.