Zoro Homepage

Colson/PlateCaster/4x1.25/2.04456.52HTBRK2

  • Mfr # 2.04456.52-HT-BRK2

  • Zoro # G215489192


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.04456.52-HT-BRK2
Zoro #
G215489192
UPC #
-
Country of Origin
United States

Description

4'' x 1.25'' Stainless Thermo Plain Caster with Top Lock and 2.5'' x 3.625'' Plate, 2.04456.52 HT BRK2Product FeaturesWheel Diameter: 4 inchesWheel Width: 1.25 inchesPlate Size: 2.5 inches x 3.625 inchesType: Stainless Thermo Plain Caster with Top LockMaterial: Stainless SteelModel Number: 2.04456.52 HT BRK2Locking Mechanism: Top Lock for enhanced stabilityLoad Capacity: Designed for reliable performance in various applicationsIntroducing the 4'' x 1.25'' Stainless Thermo Plain Caster with Top Lock, engineered for both durability and versatility. This caster features a stainless steel construction that resists corrosion, making it ideal for use in demanding environments such as kitchens, hospitals, and laboratories. With a wheel diameter of 4 inches and a width of 1.25 inches, this caster provides smooth and effortless mobility, while the 2.5'' x 3.625'' plate ensures a secure fit on your equipment. The top lock mechanism allows for easy and effective securing of the caster, enhancing stability when needed. Whether you're upgrading your furniture or improving equipment mobility, this caster delivers reliability and performance.Why Choose This Caster?Enhance your mobility solutions with the 4'' x 1.25'' Stainless Thermo Plain Caster. Its robust construction, ease of use, and locking mechanism make it the perfect choice for various applications, ensuring that your equipment remains stable and secure. Invest in quality and performance with this high-grade caster designed to meet your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.