Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colson/PlateCasters/3.5x1.25/2.03456.52HT

  • Mfr # 2.03456.52-HT

  • Zoro # G115489247


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.03456.52-HT
Zoro #
G115489247
UPC #
-
Country of Origin
United States

Description

3.5'' x 1.25'' Stainless Thermo Plain Caster with 2.5'' x 3.625'' Plate, 2.03456.52 HTProduct FeaturesWheel Diameter: 3.5 inchesWheel Width: 1.25 inchesPlate Size: 2.5 inches x 3.625 inchesType: Thermo Plain CasterMaterial: Stainless SteelModel Number: 2.03456.52 HTDurability: Built for high-temperature environments, ensuring reliability under thermal stressEnhance the performance of your equipment with the 3.5'' x 1.25'' Stainless Thermo Plain Caster, engineered for maximum durability in high-temperature environments. Its compact design and stainless steel construction make it resistant to corrosion and perfect for environments where strength and resilience are essential. With a 2.5'' x 3.625'' plate, this caster is easily mountable, providing stability and reliability in both light and medium-duty applications. Whether in kitchens, industrial ovens, or laboratories, this caster delivers superior performance with minimal maintenance, ensuring long-lasting functionality.Why Choose This Caster?For environments requiring heat-resistant and corrosion-proof equipment, the 3.5'' x 1.25'' Stainless Thermo Plain Caster is the ideal choice. Its high-performance design ensures dependable mobility and minimal upkeep in the most challenging conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.