Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colson/PlateCasters/4x1.25/D2.04408.52 HT

  • Mfr # 2.04408.52-HT

  • Zoro # G715489159


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.04408.52-HT
Zoro #
G715489159
UPC #
-
Country of Origin
United States

Description

4'' x 1.25'' Stainless Thermo Plain Rigid Caster with 2.5'' x 3.625'' Plate, 2.04408.52 HT Product Features Wheel Diameter: 4 inches Wheel Width: 1.25 inches Plate Size: 2.5 inches x 3.625 inches Type: Stainless Thermo Plain Rigid Caster Material: Stainless Steel Model Number: 2.04408.52 HT Load Capacity: Ideal for light to medium-duty applications with excellent resistance to corrosion and wear Discover the reliability and durability of the 4'' x 1.25'' Stainless Thermo Plain Rigid Caster. Designed with a robust stainless steel construction, this caster is perfect for environments that demand both strength and corrosion resistance. Its compact 2.5'' x 3.625'' plate allows for secure mounting, ensuring stability across a variety of surfaces. Engineered for light to medium-duty applications, this rigid caster offers smooth mobility while maintaining a sleek profile. Upgrade your equipment's performance with a caster that meets the highest standards of quality and reliability, ideal for use in warehouses, workshops, and other industrial settings. Why Choose This Caster? Enhance your operational efficiency with the 4'' x 1.25'' Stainless Thermo Plain Rigid Caster. Its durable design and superior performance make it an excellent choice for various applications, ensuring your equipment remains mobile and reliable in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.