Colson/ThreadedStem/5x1.25/2.05254.445MTG53BRK1

  • Mfr # 2.05254.445-MTG53-BRK1

  • Zoro # G615489372


product price:  $84.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.05254.445-MTG53-BRK1
Zoro #
G615489372
UPC #
-
Country of Origin
United States

Description

5'' x 1.25'' Side Lock Caster with 1/2'' Thread and Performa BB Wheel, 2.05254.445 MTG53 BRK1 Product Features Wheel Diameter: 5 inches Wheel Width: 1.25 inches Thread Size: 1/2 inch Type: Side Lock Caster with Performa BB Wheel Material: Performa Ball Bearing BB Wheel Model Number: 2.05254.445 MTG53 BRK1 Locking Mechanism: Side lock for secure positioning Application: Suitable for versatile industrial and commercial environments Discover reliability and ease of mobility with the 5'' x 1.25'' Side Lock Caster, featuring a 1/2'' Thread and Performa BB Wheel. Designed for both industrial and commercial applications, this caster offers smooth, quiet movement while providing stability through its side lock mechanism. The durable Performa ball bearing wheel enhances performance by ensuring efficient rolling, even under heavy loads. Ideal for carts, workstations, and other equipment requiring precision and ease of use, this caster is built to meet the rigorous demands of any environment. Why Choose This Caster? Invest in the 5'' x 1.25'' Side Lock Caster with 1/2'' Thread and Performa BB Wheel for its exceptional durability, smooth mobility, and secure locking capability. Perfect for any heavy-duty or commercial environment where performance and reliability matter most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.