
/Floor Protective/5x2/110AN05228SFBC
Mfr # 110AN05228SFBC
Zoro # G315488071
product price: $207.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110AN05228SFBC
Zoro #
G315488071
UPC #
-
Country of Origin
United States
Description
Albion Casters 5'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Orange Wheel and 4'' x 4.5'' Plate, 110AN05228SFBC Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Side Locking Caster Material: MAX-Efficiency Orange Wheel Model Number: 110AN05228SFBC Special Features: Side locking mechanism for added stability Performance: Designed for high-efficiency and durability in demanding environments Enhance your mobility solutions with the Albion Casters 5'' x 2'' Kingpinless Side Locking Caster. Featuring a robust 4'' x 4.5'' plate and a high-performance MAX-Efficiency orange wheel, this caster is engineered for exceptional durability and efficiency. The kingpinless design reduces maintenance needs and extends the casters lifespan by eliminating the potential for kingpin failure. Its side locking mechanism ensures secure positioning, making it ideal for environments where stability and safety are crucial. Perfect for industrial and commercial applications, this caster supports smooth and reliable movement even under heavy loads. Upgrade Your Equipment with Superior Mobility Discover the benefits of the Albion Casters Kingpinless Side Locking Caster. Optimize your equipments performance with the MAX-Efficiency orange wheel and robust locking system. Experience enhanced durability and efficiency, ensuring reliable movement and stability for your industrial needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.