Zoro Homepage

/IndustrialLine/10x4/95FH10709STRL

  • Mfr # 95FH10709STRL

  • Zoro # G015489866


product price: $2,576.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FH10709STRL
Zoro #
G015489866
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 4'' Industrial Line, Super Duty TRL Large Bore Forged Steel Wheel Caster with 8.5 x 8.5'' Plate, 95FH10709STRL Heavy-Duty Performance & Precision | Forged Steel Durability Product Overview Brand: Albion Casters SKU: 95FH10709STRL Size: 10'' x 4'' Type: Large Bore Forged Steel Wheel Caster Material: Forged Steel Feature: Super Duty, Heavy-Duty Design Load Capacity: Up to 17,000 lb Mount Plate Size: 8.5'' x 8.5'' Features Super Duty Construction: Engineered to handle heavy loads with ease, ensuring durability and reliability in demanding environments. Large Bore Forged Steel Wheel: Provides exceptional strength and wear resistance, ideal for high-impact applications. High Load Capacity: Supports up to 17,000 lbs, making it suitable for industrial and heavy-duty uses. 8.5'' x 8.5'' Plate: Offers a secure and stable mounting platform, facilitating easy installation on various equipment. Precision Engineering: Designed to deliver smooth performance and long-lasting functionality in tough conditions. Applications The Albion Casters 10'' x 4'' Super Duty TRL Caster is perfect for heavy-duty industrial applications, including material handling equipment, large carts, and machinery. Its robust design ensures reliability and performance in challenging environments, making it an excellent choice for businesses requiring superior caster solutions. Why Choose Albion Casters? Albion Casters stands out for its dedication to quality and innovation. With this caster, you benefit from advanced engineering and high-grade materials, ensuring you get a product that excels in performance and longevity. Investing in Albion Casters means choosing reliability and excellence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.