Zoro Homepage

/IndustrialLine/3.25x1.5/16CA03101R

  • Mfr # 16CA03101R

  • Zoro # G315489627


product price: $68.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16CA03101R
Zoro #
G315489627
UPC #
-
Country of Origin
United States

Description

Albion Casters USA-Rig 3.25'' x 1.5'' Cast Iron Wheel Rigid Caster with 4'' x 4.5'' Plate, 16CA03101RProduct FeaturesWheel Diameter: 3.25 inchesWheel Width: 1.5 inchesPlate Size: 4 inches x 4.5 inchesType: Rigid CasterMaterial: Durable Cast IronModel Number: 16CA03101RLoad Capacity: High-performance design for industrial applicationsIntroducing the Albion Casters USA-Rig 3.25'' x 1.5'' Cast Iron Wheel Rigid Caster, meticulously designed for heavy-duty applications. With its robust cast iron construction, this caster assures exceptional durability and strength, making it ideal for transporting heavy loads in industrial settings. The 4'' x 4.5'' mounting plate ensures easy installation on various equipment, providing a secure fit that enhances stability.Engineered for smooth movement and reliability, this rigid caster is perfect for scenarios where directional control is essential. Its compact wheel size and solid build enable efficient maneuverability even in tight spaces, minimizing effort while maximizing performance. Whether you're upgrading your workshop equipment or enhancing your factory's logistics, this caster stands out for its resilience and functionality.Elevate Your Equipment's EfficiencyInvest in the Albion Casters USA-Rig Cast Iron Wheel Rigid Caster to ensure your operations run smoothly. Experience unmatched durability and performance designed for the demands of industrial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.