Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

/Kingpinless/6x3/410NX06528SFBB

  • Mfr # 410NX06528SFBB

  • Zoro # G615489488


product price: $692.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410NX06528SFBB
Zoro #
G615489488
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Trionix Nylon Caster with Face Brake and 7.25'' x 5.25'' Plate, 410NX06528SFBB Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Trionix Nylon Caster with Face Brake Material: High-strength Nylon Model Number: 410NX06528SFBB Brake Type: Face Brake for secure locking Design: Kingpinless for enhanced durability and smooth operation Load Capacity: Engineered for heavy-duty performance The Albion Casters Kingpinless 6'' x 3'' Trionix Nylon Caster is designed for superior performance and durability in demanding environments. Featuring a robust 7.25'' x 5.25'' plate and a face brake for secure locking, this caster is ideal for applications that require reliable movement and stability. The kingpinless design ensures smooth operation and reduces maintenance needs, while the high-strength nylon construction offers excellent impact resistance and longevity. Perfect for industrial settings where heavy loads and frequent movement are common, the Trionix Caster delivers exceptional performance and reliability. Enhance Your Equipment's Mobility Upgrade your industrial mobility solutions with the Albion Casters Kingpinless Trionix Nylon Caster. Enjoy the benefits of a durable kingpinless design and the convenience of a face brake for added security and control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.