Zoro Homepage

/Kingpinless/6x3/410TM06501SFBB

  • Mfr # 410TM06501SFBB

  • Zoro # G915489645


product price: $327.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM06501SFBB
Zoro #
G915489645
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Phenolic Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 410TM06501SFBB Premium Quality & Durability | Ideal for Heavy-Duty and Secure Applications Product Overview Brand: Albion Casters SKU: 410TM06501SFBB Size: 6'' x 3'' Type: Kingpinless Caster with Face Brake Material: Phenolic Wheel Plate Size: 7.25'' x 5.25'' Load Capacity: 2000 lb Mount Height: 8 inches Fastening: 7.25'' x 5.25'' Plate The Albion Casters Kingpinless 6'' x 3'' Caster with a Phenolic Wheel and integrated Face Brake is engineered for superior performance and durability. this caster is designed to handle demanding industrial environments with a robust load capacity of 2000 lbs. The 7.25'' x 5.25'' plate ensures a stable and secure mounting, while the face brake provides added control and safety. With an 8-inch mount height, this caster is ideal for applications requiring reliable mobility and braking capability. Reliable Customer Support Our dedicated team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to answer any questions and help you find the perfect caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.