Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

/Maintenance-Free/8x2/38PF08228SL

  • Mfr # 38PF08228SL

  • Zoro # G515490126


product price: $386.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PF08228SL
Zoro #
G515490126
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster with HD Poly-on-Iron Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38PF08228SL Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster with Swivel Lock Material: HD Poly-on-Iron Wheel for enhanced durability Model Number: 38PF08228SL Design: USA Ergonomic for smooth maneuverability and ease of use Upgrade your equipments performance with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster. Engineered with an HD Poly-on-Iron Wheel, this caster offers exceptional durability and robust performance. The 6.25'' x 4.5'' plate ensures a secure fit, while the ergonomic swivel design allows for effortless movement in all directions. With its swivel lock feature, you can easily stabilize your equipment when needed. Ideal for a range of industrial and commercial applications, this caster supports smooth and stable handling of heavy loads, reducing strain and enhancing productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.