Zoro Homepage

Never-FlatWheel, 8x2/16SZ08227ST

  • Mfr # 16SZ08227ST

  • Zoro # G015490299


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SZ08227ST
Zoro #
G015490299
UPC #
-
Country of Origin
United States

Description

Albion Casters USA-Rig 8''x2'' Never-Flat SZ Wheel Caster with Top Total Lock and 4''x4.5'' Plate: Superior Durability and Mobility Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4''x4.5'' Wheel Type: Never-Flat SZ Wheel Locking Mechanism: Top Total Lock Material: Heavy-duty construction for maximum durability Applications: Ideal for industrial carts, machinery, and heavy-duty use The Albion Casters USA-Rig 8''x2'' Never-Flat SZ Wheel Caster is engineered for exceptional performance and reliability. Featuring an 8-inch diameter and a 2-inch width, this caster is designed to handle heavy loads with ease. The never-flat wheel ensures that you won't have to worry about downtime due to flats, making it perfect for demanding industrial environments. The top total lock mechanism provides superior control and stability, while the 4''x4.5'' plate offers a secure fit for various mounting needs. Constructed from high-quality materials, this caster delivers long-lasting durability and efficient mobility for your equipment. Upgrade Your Equipment with Reliable Mobility Enhance your industrial operations with the robust Albion Casters USA-Rig 8''x2'' Never-Flat SZ Wheel Caster. Its superior design ensures maximum durability and ease of use, making it an excellent choice for heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.