Shop ALBION

Plate Caster, Easy Turn, Rigid, Steel

  • Mfr # 16AN04228R
  • Zoro # G315489474

product price: 
$
58.45
/ea

Key Features

For Axle Dia.
1/2 in
Caster Mounting Type
Plate
Caster Sub-Type
Rigid
Application
Aerospace, Air Cargo, Automotive, Heavy Manufacturing, Hospitality, Marine, Robotics, Warehousing and Distribution, Waste Management
Caster Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16AN04228R
Zoro #
G315489474
UPC #
-
Country of Origin
United States
Caster Mounting Type
Plate
Caster Sub-Type
Rigid
Application
Aerospace, Air Cargo, Automotive, Heavy Manufacturing, Hospitality, Marine, Robotics, Warehousing and Distribution, Waste Management
Caster Frame Material
Steel
Frame Construction
Welded
Frame Finish
Zinc Plated
Includes Mounting Fasteners
Yes
Caster Features
Easy Turn
Wheel Bearing Material
Steel
Swivel Lock Type
4-Position Swivel Lock
Swivel Construction
Kingpin
Number of Wheels
1
System of Measurement
Inch
Operating Temperature - Minimum
-40 Degrees F
Product Type
Caster
Operating Temperature - Maximum
180 Degrees F
Swivel Raceway Type
Precision Ball
Wheel Bearing Type
Ball
Swivel Bearing Seal Type
Sealed
Wheel Type
Tread-On Core
Number of Mounting Holes
4
Wheel Core Type
Solid
Wheel Core Material
Aluminum
Series
16 Series
Standards
NSF
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Orange
Wheel Hardness Rating
85 Shore A
NSF Listed
Yes
Swivel Lead
0 in
Mounting Plate Shape
Rectangle
Load Capacity - Maximum
800 lb
Item
Plate Caster
Mounting Hole Type
Slot

Dimensions

For Axle Dia.
1/2 in
Mounting Plate Thickness
1/4 in
Inside Slot Spacing - Width
2.625 in
Swivel Radius
0 in
Mounting Height
5 5/8 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Wheel Dia.
4 in
Mounting Plate Width
4 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in

Description

Rigid, Plate Caster, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.