Plate Caster, Easy Turn, Swivel, Steel

  • Mfr # 16AN06228SFBA
  • Zoro # G915489737
product price: 
$
89.75
/ea

Key Features

Caster Frame Material
Steel
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Number of Mounting Holes
4
Caster Features
Easy Turn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16AN06228SFBA
Zoro #
G915489737
UPC #
-
Country of Origin
United States
Caster Frame Material
Steel
Number of Mounting Holes
4
Caster Features
Easy Turn
Caster Sub-Type
Swivel
Mounting Hole Type
Slot
Product Type
Caster
Item
Plate Caster
Series
16 Series
Caster Brake Type
Face Brake
Brake Location
Left Side
Operating Temperature - Maximum
180 Degrees F
Frame Construction
Welded
Load Capacity - Maximum
1,250 lb
Standards
NSF
NSF Listed
Yes
Frame Finish
Zinc Plated
Number of Wheels
1
Mounting Plate Shape
Rectangle
Caster Mounting Type
Plate
Application
Aerospace, Air Cargo, Automotive, Heavy Manufacturing, Hospitality, Marine, Robotics, Warehousing and Distribution, Waste Management
Includes Mounting Fasteners
Yes
Operating Temperature - Minimum
-40 Degrees F
Wheel Bearing Type
Ball
Wheel/Tread Material
Polyurethane
Swivel Raceway Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Wheel Bearing Material
Steel
Swivel Lead
1 3/4 in
Wheel Core Type
Solid
Swivel Construction
Kingpin
Swivel Lock Type
4-Position Swivel Lock
Wheel/Tread Color
Orange
System of Measurement
Inch
Wheel Type
Tread-On Core
Wheel Core Material
Aluminum

Dimensions

Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Mounting Height
7 1/4 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 in
Mounting Plate Thickness
1/4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Bolt Dia.
3/8 in
Overall Wheel Width
2 in
Wheel Dia.
6 in
Wheel Width
2 in
Swivel Radius
4 3/4 in

Description

Swivel, Plate Caster, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1, Caster Brake Type Face Brake

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews