Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 9 1/2"H

  • Mfr # 38AN08228R01

  • Zoro # G414886686


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN08228R01
Zoro #
G414886686
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
0 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
1/2 in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Non-Marking
Yes
Number of Wheels
1
Features
Maintenance Free
Application
Automotive, Construction, Equipment Carts, Floor Trucks, Fork Lift, Ground Support Equipment, Hand Trucks, Tool Boxes, Heavy Duty Trash Dumpsters, Machinery Dollies, Machinery Manufacturing, Material Handling, Picking Carts, Plant Operation, Plastics/Rubber Manufacturing, Production Dollies, Production Fixtures, Production Racks, Racks and Cases, Racks and Storage, Stock Carts, Storage, Theatrical Equipment, Tooling Fixtures, Utility Carts, Utility Trucks, Warehouse Pick Assist, Warehouse Trucks, Waste Disposal Trucks, Work Benches, Work Stations
Series
38
Wheel Core Material
Aluminum
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Type
Solid
Caster Features
Maintenance Free
Load Capacity - Maximum
1,500 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Swivel Lead
0 in
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Restrictions

WARNING: This product can expose you to chemicals including Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.