Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Iron, 7 1/2"H

  • Mfr # 110CA06201S

  • Zoro # G714886676


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CA06201S
Zoro #
G714886676
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4 9/16 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Series
110
Swivel Construction
Kingpinless
Application
Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
Features
Precision Raceways and Fully Heat-Treated Construction Make the 110 Series the Ideal Solutions for Applications Exposed to Rugged Conditions or High Amounts of Impact and Shock
Mounting Hole Type
Slot
Swivel Lead
1 9/16 in
For Surface Type
Asphalt, Grease, Oil, Steel
Wheel Core Type
Solid
Operating Temperature - Maximum
800 Degrees F
Includes Thread Guards
No
Mounting Plate Shape
Rectangle
Load Capacity - Maximum
1,400 lb
Swivel Lock Type
No Lock Included

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.