Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Iron, 9 1/2"H

  • Mfr # 110CA08201S01

  • Zoro # G014886611


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CA08201S01
Zoro #
G014886611
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6 1/4 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Features
Precision Raceways and Fully Heat-Treated Construction Make the 110 Series the Ideal Solutions for Applications Exposed to Rugged Conditions or High Amounts of Impact and Shock
Application
Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
Swivel Construction
Kingpinless
Series
110
Mounting Hole Type
Slot
Includes Thread Guards
No
Operating Temperature - Maximum
800 Degrees F
Mounting Plate Shape
Rectangle
Swivel Lead
2 1/4 in
Load Capacity - Maximum
1,800 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Grease, Oil, Steel
Swivel Lock Type
No Lock Included

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.