Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 2"H

  • Mfr # 28AN06228S

  • Zoro # G714886652


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN06228S
Zoro #
G714886652
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 1/2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Orange
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Non-Marking
Yes
Number of Wheels
1
Series
28
Features
Maintenance Free
Application
Automotive, Distribution Carts, Dollies, Floor Trucks, Ground Support Equipment, Machinery Manufacturing, Mobile Equipment, Picking Carts, Plant Operation, Plastics/Rubber Manufacturing, Platform Trucks, Production Fixtures, Production Racks, Tool Boxes, Tooling Fixtures, Trailer Frames, Utility Carts, Utility Trucks, Warehouse Pick Assist, Warehouse Trucks, Waste Disposal Trucks, Work Benches, Work Stations
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Type
Slot
Wheel Core Material
Aluminum
Wheel Core Type
Solid
Caster Features
Maintenance Free
Includes Thread Guards
No
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Load Capacity - Maximum
1,250 lb
Swivel Lock Type
No Lock Included
Swivel Lead
2 1/2 in
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Restrictions

WARNING: This product can expose you to chemicals including Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.