Zoro Homepage

SpringLoaded, 10x3/S610PY10509S

  • Mfr # S610PY10509S

  • Zoro # G315490272


product price: $2,921.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S610PY10509S
Zoro #
G315490272
UPC #
-
Country of Origin
United States

Description

Albion Casters Spring-Loaded Kingpinless 10''x3'' Poly-on-Iron Caster with 7.5''x6.25'' Plate, S610PY10509S Key Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless, Spring-Loaded Caster Material: Durable Poly-on-Iron Composition Model Number: S610PY10509S Load Capacity: Engineered for heavy-duty applications Optimize the maneuverability and efficiency of your heavy machinery with the Albion Casters Spring-Loaded Kingpinless 10''x3'' Poly-on-Iron Caster. This premium caster is designed to offer superior durability and exceptional performance under substantial loads. Its spring-loaded feature ensures smooth transit by reducing shocks and vibrations, while the kingpinless design enhances the caster's lifespan by eliminating the common point of failure in traditional casters. Ideal for industrial environments where reliable, robust mobility solutions are crucial. Enhance Your Industrial Equipment Upgrade your equipment's performance with our top-tier Albion Casters. Built to last and engineered for resilience, these casters promise to keep your operations moving smoothly and efficiently. Discover the difference in mobility with our advanced caster technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.