Zoro Homepage

SpringLoaded, 5x2/141AN05228S

  • Mfr # 141AN05228S

  • Zoro # G215490501


product price: $296.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN05228S
Zoro #
G215490501
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5''x2'' MAX-Efficiency Orange Poly-Spring Caster with 4''x4.5'' Plate, 141AN05228S Product Features Wheel Size: 5 inches x 2 inches Material: MAX-Efficiency Orange Poly-Spring Plate Size: 4 inches x 4.5 inches Shock Absorbing: Integrated shock-absorbing technology for enhanced performance Model Number: 141AN05228S The Albion Casters Shock-Absorbing Caster offers exceptional mobility and durability with its 5''x2'' MAX-Efficiency Orange Poly-Spring wheel. Designed to reduce vibrations and absorb shocks, this caster enhances the performance of industrial carts and equipment. The robust 4''x4.5'' plate ensures secure mounting, making it a versatile choice for a variety of applications. Whether you need reliable support for heavy loads or smooth movement in challenging environments, the Albion Casters 141AN05228S provides both efficiency and resilience. Upgrade Your Equipment with Albion Casters Maximize your equipment's efficiency and reduce operational noise with the Albion Casters Shock-Absorbing Poly-Spring Caster. Order now to experience superior mobility and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.